SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue

C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue

Item #: WBB2096632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue
  • Tripp Lite Cat6 RJ45 Modular Connector Plug with Load Bar, 100/Pack

    $53.95

  • Legrand® WP3476-WH Cat 6 Quick Connect RJ45 Keystone Insert, White - Pkg Qty 10

    $90.00

  • Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack

    $8.50

$9.99 up to 35% OFF

Price: $6.50

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Belkin® CAT5e Molded Patch Cable, RJ45 Connectors, 25 ft., Gray

Belkin® CAT5e Molded Patch Cable, RJ45 Connectors, 25 ft., Gray

Legrand® CAT6 Snagless Patch Cable, 25 ft. (7.6 meter), Blue

Legrand® CAT6 Snagless Patch Cable, 25 ft. (7.6 meter), Blue

Global Water G5F Standing Water Cooler, 3-Stage Filtration System

Global Water G5F Standing Water Cooler, 3-Stage Filtration System

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

SpeedPress 151G 2' x 4' Rhino Self Healing Cutting Mat W/ Grid

SpeedPress 151G 2' x 4' Rhino Self Healing Cutting Mat W/ Grid

C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue

Secure a high-speed cable for your network with the CTG 10 FT Cat 6 Blue Cable. The CTG 10 FT Cat 6 Blue Cable allows you to distribute data, voice, and video effectively and efficiently as it delivers blazing-fast performance up to 550MHz. This Cat 6 Cable reduces both impedance and structural return loss (SRL) compared to standard 100 MHz wire. It even keeps Near-end Crosstalk (NEXT) levels to a minimum with its high-quality wire and shortened body plug design. Purchase the CTG 10 FT Cat 6 Blue Cable today.

Weights & Dimensions

  • Cable Length 10 ft. (3 meter) in

Product Details

  • Type Network Cables
  • Connector End 1 Type RJ45 Male
  • Package Quantity 1
  • Brand C2G
  • Cable Type CAT6
  • Description CAT6 Snagless Patch Cable
  • Connector End 2 Type RJ45 Male
  • Manufacturers Part Number 27143
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue

C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue

Item #: WBB2096632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue
    C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant