SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Flat Washer - M16 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 100 - BBI 370027

Flat Washer - M16 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 100 - BBI 370027

Item #: WBB2100894

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $9.30

Clearance Price: $2.35

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flat Washer - M6 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 200 - BBI 370021

Flat Washer - M6 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 200 - BBI 370021

Flat Washer - M8 - Steel - Plain - DIN 125A - 140 HV - Pkg of 200 - BBI 368023

Flat Washer - M8 - Steel - Plain - DIN 125A - 140 HV - Pkg of 200 - BBI 368023

Flat Washer - 5/16" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390100

Flat Washer - 5/16" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390100

Flat Washer - 1/4" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390040

Flat Washer - 1/4" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390040

Flat Washer - 3/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43004

Flat Washer - 3/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43004

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Weights & Dimensions

  • Unit of Measurement Metric
  • Size M16

Product Details

  • Description Flat Washer
  • Country of Origin Import
  • Brand Brighton-Best
  • Package Quantity 100
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 370027

Compliance & Certifications

  • Certifications DIN 125A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Washer - M16 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 100 - BBI 370027

Flat Washer - M16 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 100 - BBI 370027

Item #: WBB2100894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant