SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Square Nut - 3/8-16 - Grade 2 - Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 237032

Square Nut - 3/8-16 - Grade 2 - Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 237032

Item #: WBB2100952

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $14.25

Clearance Price: $2.00

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Square Nut - 5/16-18 - Grade 2 - Steel - Zinc CR+3 - Pkg of 250 - Brighton-Best 237030

Square Nut - 5/16-18 - Grade 2 - Steel - Zinc CR+3 - Pkg of 250 - Brighton-Best 237030

3/4-10  Heavy Square Nut Plain, Pkg of 100

3/4-10 Heavy Square Nut Plain, Pkg of 100

1-8 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 5

1-8 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/2-13 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 50

1/2-13 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/4-10 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 10

3/4-10 Square Nut - Grade 2 - Carbon Steel - Plain - Coarse - Pkg of 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Square Nuts are durably constructed with steel for long lasting reliability and strength. Square nuts are typically used with flat washers to avoid damage from the sharp edges and help increase the fastener strength.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 3/8-16

Product Details

  • Description Square Nut
  • Country of Origin Import
  • Grade Grade 2
  • Package Quantity 100
  • Brand Brighton-Best
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 237032
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Square Nut - 3/8-16 - Grade 2 - Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 237032

Square Nut - 3/8-16 - Grade 2 - Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 237032

Item #: WBB2100952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant