Take 15% off your entire order!

Offer applied at checkout

Hi Collar Split Lock Washer - 1/4" - Thru Hardened Medium Carbon Steel - Plain - 100 Pk - BBI 013014

Hi Collar Split Lock Washer - 1/4" - Thru Hardened Medium Carbon Steel - Plain - 100 Pk - BBI 013014

Item #: WBB2100965

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.93

Clearance Price: $2.56

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Collar Split Lock Washers provide increased thickness that sustains the washer's overall locking effectiveness for use where there are clearance limitations. Hardware features durable, high quality steel construction for long lasting reliability and strength.

Product Specifications

  • BRANDBrighton-Best
  • MANUFACTURERS PART NUMBER013014
  • SIZE1/4"
  • MATERIALSteel
  • FINISHPlain
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONSplit Lock Washer - High Collar
  • TYPEHigh Collar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hi Collar Split Lock Washer - 1/4" - Thru Hardened Medium Carbon Steel - Plain - 100 Pk - BBI 013014

Hi Collar Split Lock Washer - 1/4" - Thru Hardened Medium Carbon Steel - Plain - 100 Pk - BBI 013014

Item #: WBB2100965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant