discount codeFree shipping over 300

Applied at checkout

Flat Washer - 3/8" x 7/8" x 0.062" - 18-8 (A2) Stainless Steel - Pkg of 100 - Brighton-Best 390120

Flat Washer - 3/8" x 7/8" x 0.062" - 18-8 (A2) Stainless Steel - Pkg of 100 - Brighton-Best 390120

Item #: WBB2101012

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $9.00

Clearance Price: $5.30

Save $0.16 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDBrighton-Best
  • MANUFACTURERS PART NUMBER390120
  • SIZE3/8"
  • GRADE18-8 Stainless Steel
  • MATERIALStainless Steel
  • FINISH18-8 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONFlat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Washer - 3/8" x 7/8" x 0.062" - 18-8 (A2) Stainless Steel - Pkg of 100 - Brighton-Best 390120

Flat Washer - 3/8" x 7/8" x 0.062" - 18-8 (A2) Stainless Steel - Pkg of 100 - Brighton-Best 390120

Item #: WBB2101012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top