discount codeFree shipping over 300

Applied at checkout

Finished Hex Nut - 1/2-13 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762090

Finished Hex Nut - 1/2-13 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762090

Item #: WBB2101138

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 18-8 Stainless Steel
  • 316 Stainless Steel

18-8 Stainless Steel

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $16.25

Save $0.49 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Product Specifications

  • SIZE1/2-13
  • MATERIALStainless Steel
  • BRANDBrighton-Best
  • MANUFACTURERS PART NUMBER762090
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • GRADE18-8 Stainless Steel
  • DESCRIPTIONFinished Hex Nut
  • PACKAGE QTY100
  • THREADCoarse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Finished Hex Nut - 1/2-13 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762090

Finished Hex Nut - 1/2-13 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762090

Item #: WBB2101138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top