x

Take 15% off your entire order!

Offer applied at checkout

+

Micro Jig GR-100 GRR-Ripper 3D Pushblock

Micro Jig GR-100 GRR-Ripper 3D Pushblock

Item #: WBB2102363

(1)

Free Shipping

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $14.39

  • Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $20.25

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $6.90

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $75.45

Save $3.77 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $75.45 ea.
  • Buy 3-5 $74.45 ea.
  • Buy 6+ $70.73 ea.

Quantity

Customers Also Viewed

Micro Jig GR-100 GRR-Ripper 3D Pushblock

Features:
  • 3-Directional Force for total control of the workpiece
  • Moving-Blade-Guard Hand protection
  • Precise 1/4" thin rips
  • Virtually eliminates kickback
  • Work with small stock safely

  • LENGTH INCHES 2-1/2
  • WEIGHT 1.5 Lbs
  • BRAND Micro Jig
  • TYPE Push Block
  • FOR USE WITH Table Saws, Router Tables, Jointers & Band Saws
  • CONSTRUCTION Polystyrene
  • WIDTH INCHES 2-1/2
  • MANUFACTURERS PART NUMBER GR-100
  • HEIGHT INCHES 6-1/4
  • SERIES GRR-Ripper
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 09, 2016

    Let the GRR-Ripper do the pushing.
    Your review:
    I bought this for my son. He thinks it's the greatest. He was very thankful.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

$20.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

$6.90

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Mitutoyo Digimatic 0-6''/150MM Stainless Steel Digital Caliper

$128.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Micro Jig GR-100 GRR-Ripper 3D Pushblock

Micro Jig GR-100 GRR-Ripper 3D Pushblock

Item #: WBB2102363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Micro Jig GR-100 GRR-Ripper 3D Pushblock
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant