Take 15% off your entire order!

Offer applied at checkout

Paraclipse® Terminator™ Shatterproof Ultraviolet Lamps, 2/Pack - 72918

Paraclipse® Terminator™ Shatterproof Ultraviolet Lamps, 2/Pack - 72918

Item #: WBB2112946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $78.95

Promotional Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends November 30, 2020.


Paraclipse® Terminator™ Shatterproof Ultraviolet Lamps, 2/Pack - 72918

Special Shatterproof lamp emits special UV light frequency to draw flying insects to the trapping surface.

Product Specifications

  • LENGTH INCHES23
  • WIDTH INCHES1
  • DEPTH INCHES--
  • CAPACITY--
  • BRANDParaclipse
  • CONSTRUCTION--
  • COVERAGE5000 Sq. Ft.
  • MANUFACTURERS PART NUMBER72918
  • PACKAGE QUANTITY2 Bulbs
  • VOLTAGE115/120V
  • WATTAGE20
  • WEIGHT LBS1.2
  • HERTZ50/60
  • LAMP LIFEApprox. 8 Months
  • FOR USE WITHTerminator
  • CARTRIDGE LIFE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Paraclipse® Terminator Replacement Cartridge, 60 Days, 2/Pack - 73894

Item #: B2381464

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paraclipse® Terminator™ Shatterproof Ultraviolet Lamps, 2/Pack - 72918

Paraclipse® Terminator™ Shatterproof Ultraviolet Lamps, 2/Pack - 72918

Item #: WBB2112946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant