SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

Item #: WBB2138826

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jackson® 4008600A Professional Tools 5/8" X 50' Hot Water Rubber Garden Hose

Jackson® 4008600A Professional Tools 5/8" X 50' Hot Water Rubber Garden Hose

AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

AquaPlumb® 770PDQ Fireman Hose Nozzle W/Lever

AquaPlumb® 770PDQ Fireman Hose Nozzle W/Lever

AquaPlumb® 104800 Chrome Pistol Hose Nozzle W/Threaded End

AquaPlumb® 104800 Chrome Pistol Hose Nozzle W/Threaded End

AquaPlumb® 593 9-Pattern All Metal Hose Nozzle

AquaPlumb® 593 9-Pattern All Metal Hose Nozzle

Jackson® 4003800 Professional Tools 5/8" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003800 Professional Tools 5/8" X 100' Pro-flow Heavy Duty Professional Garden Hose

Ames® 4007800A 5/8" X 50' All-Weather PVC Garden Hose

Ames® 4007800A 5/8" X 50' All-Weather PVC Garden Hose

Jackson® 4008300A Professional Tools 5/8" X 50' Rubber Commercial Duty Garden Hose

Jackson® 4008300A Professional Tools 5/8" X 50' Rubber Commercial Duty Garden Hose

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4008500A Professional Tools 5/8" X 100' Rubber Commercial Duty Garden Hose

Jackson® 4008500A Professional Tools 5/8" X 100' Rubber Commercial Duty Garden Hose

Legacy™ Levelwind 5/8In. X 60Ft. Retractable Garden Hose Reel

Legacy™ Levelwind 5/8In. X 60Ft. Retractable Garden Hose Reel

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Free Shipping

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

Features:
  • All metal body
  • Brass pistol head
  • Volume control knob
  • Soft comfort grip
  • Extra Heavy Duty

Weights & Dimensions

  • Width 6 in
  • Length 7 in
  • Height 1-1/2 in
  • Weight .85 lbs

Product Details

  • Hose ID 3/4
  • Type Garden Hose Nozzle
  • For Use With Garden Hoses
  • Brand AquaPlumb
  • Material Metal
  • Style Flow Control Trigger
  • Manufacturers Part Number 594
  • Color Family Brass/Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

Item #: WBB2138826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant