SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

Item #: WBB2138848

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

Jackson® 4008300A Professional Tools 5/8" X 50' Rubber Commercial Duty Garden Hose

Jackson® 4008300A Professional Tools 5/8" X 50' Rubber Commercial Duty Garden Hose

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

AquaPlumb® 770PDQ Fireman Hose Nozzle W/Lever

AquaPlumb® 770PDQ Fireman Hose Nozzle W/Lever

AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

AquaPlumb® 104800 Chrome Pistol Hose Nozzle W/Threaded End

AquaPlumb® 104800 Chrome Pistol Hose Nozzle W/Threaded End

AquaPlumb® 593 9-Pattern All Metal Hose Nozzle

AquaPlumb® 593 9-Pattern All Metal Hose Nozzle

AquaPlumb® 3527FM 5/8 in. Female Hose Repair Coupling

AquaPlumb® 3527FM 5/8 in. Female Hose Repair Coupling

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003800 Professional Tools 5/8" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003800 Professional Tools 5/8" X 100' Pro-flow Heavy Duty Professional Garden Hose

Ames® 4007800A 5/8" X 50' All-Weather PVC Garden Hose

Ames® 4007800A 5/8" X 50' All-Weather PVC Garden Hose

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4008500A Professional Tools 5/8" X 100' Rubber Commercial Duty Garden Hose

Jackson® 4008500A Professional Tools 5/8" X 100' Rubber Commercial Duty Garden Hose

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

Features:
  • Fits standard garden hose threads
  • Make one hose outlet into two
  • Allows two hoses to operate independently from the valve
  • Rust resistant material

Weights & Dimensions

  • Width 3-1/2 in
  • Height 1-1/2 in
  • Length 5 in

Product Details

  • Type Garden Hose Adaptor
  • For Use With Garden Hoses
  • Brand AquaPlumb
  • Material Metal
  • Style Male/Female
  • Manufacturers Part Number 568
  • Hose ID 3/4
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

Item #: WBB2138848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant