SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pillow Case For Traveler Pillow, 18" x 9", Blue

Pillow Case For Traveler Pillow, 18" x 9", Blue

Item #: WBB2140331

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Traveler Sleeping Pillow, Standard Firmness, 18" x 9"

Traveler Sleeping Pillow, Standard Firmness, 18" x 9"

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Bel-Art F24739-0003 Poxygrid Steel Triple Box Glove Dispenser Rack, 17-1/2" x 4-1/4" x 8-1/4"

Bel-Art F24739-0003 Poxygrid Steel Triple Box Glove Dispenser Rack, 17-1/2" x 4-1/4" x 8-1/4"

Clinton™ T-79 Unlabeled Clear Plastic Sundry Jars, Set of 5

Clinton™ T-79 Unlabeled Clear Plastic Sundry Jars, Set of 5

ADC® Crile Hemostatic Forceps, Straight, 5-1/2"L, Stainless Steel

ADC® Crile Hemostatic Forceps, Straight, 5-1/2"L, Stainless Steel

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Vinyl Medical Stool with Backrest and Footring, Black

Interion® Vinyl Medical Stool with Backrest and Footring, Black

Pillow Case For Traveler Pillow, 18" x 9", Blue

Blue pillow case for the Travel Pillow - Traveler Style, 18" x 9". Pillow case ONLY available in Blue.

Weights & Dimensions

  • Width 9 in
  • Height 1 in
  • Weight 1 lbs
  • Length 18 in

Product Details

  • Type Pillows
  • Brand Fabrication Enterprises
  • Package Quantity 1
  • Description Pillow Case For Traveler Pillow
  • Manufacturers Part Number 00-4295
  • Color Family Blue

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pillow Case For Traveler Pillow, 18" x 9", Blue

Pillow Case For Traveler Pillow, 18" x 9", Blue

Item #: WBB2140331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant