Take 15% off your entire order!

Offer applied at checkout

Certwood Stortray Insert CE4000 - 2 Division 7-7/8"L x 11-1/4"W x 2-3/8"H Light Gray - Pkg Qty 10

Certwood Stortray Insert CE4000 - 2 Division 7-7/8"L x 11-1/4"W x 2-3/8"H Light Gray - Pkg Qty 10

Item #: WBB2142293

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.00 ea.

Price: $80.00 / Pkg of 10

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Certwood Stortray Insert CE4000 - 2 Division 7-7/8"L x 11-1/4"W x 2-3/8"H Light Gray

Stortray Insert fits 2 per any SW Tray (CE1950, CE1952 & CE1954). 2 Division = 2 storage compartments per insert. Molded out of hi-impact polystyrene with shatterproof impact resistance. Light Gray.

Product Specifications

  • LENGTH INCHES7-7/8
  • WIDTH INCHES11-1/4
  • HEIGHT INCHES2-3/8
  • ASSEMBLYAssembled
  • BRANDCertwood
  • COLOR FAMILYGray
  • COLOR FINISHLight Gray
  • CONSTRUCTIONHi-Impact Polystyrene
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBERCE4000
  • PACKAGE QUANTITY10
  • PRODUCT GROUPAccessory
  • SERIESStorsystem
  • TYPEStortray Insert for all SW Tote Trays
  • WEIGHT LBS0.75
  • APPROVED/CERTIFIEDGreenguard Certified, BS 5873 PART 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Certwood Stortray Insert CE4001 - 3 Division Short 7-7/8"L x 11-1/4"W x 2-3/8"H Light Gray - Pkg Qty 10

Item #: B2142295

Not Yet Rated

Free Shipping

Usually ships in 7 to 10 days

$80.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Certwood Stortray Insert CE4000 - 2 Division 7-7/8"L x 11-1/4"W x 2-3/8"H Light Gray - Pkg Qty 10

Certwood Stortray Insert CE4000 - 2 Division 7-7/8"L x 11-1/4"W x 2-3/8"H Light Gray - Pkg Qty 10

Item #: WBB2142293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant