SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dehnco Threaded Stem Casters, 3" Dia. All Swivel & 2 Locking, 4/Pack

Dehnco Threaded Stem Casters, 3" Dia. All Swivel & 2 Locking, 4/Pack

Item #: WB412304

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dehnco Multiple Roll Stand for 72" Material Width, 300 Lbs Capacity, Black & White

Dehnco Multiple Roll Stand for 72" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Dehnco Floor Carton Rack w/ Five 1/2" Wire Dividers, 44"L x 18"W x 24"H, Black & White

Dehnco Floor Carton Rack w/ Five 1/2" Wire Dividers, 44"L x 18"W x 24"H, Black & White

Dehnco Roll Stand for 50" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 50" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Dehnco Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Dehnco Roll Stand for 30" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 30" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Dehnco Roll Bar Stand for 50" Material Width, Black & White

Dehnco Roll Bar Stand for 50" Material Width, Black & White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dehnco Roll Stand for 40" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 40" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Dehnco Spare Rotary Shear Blade for RC Models

Dehnco Spare Rotary Shear Blade for RC Models

Free Shipping

Encore Packaging Kraft Paper Dispenser with Serrated Blade for 36" Material Width, 36"L x 12"W x 6"H

Encore Packaging Kraft Paper Dispenser with Serrated Blade for 36" Material Width, 36"L x 12"W x 6"H

Free Shipping

Dehnco Rotary Shear Cutter for 40" Material Width, Black & White

Dehnco Rotary Shear Cutter for 40" Material Width, Black & White

Free Shipping

Encore Packaging Horizontal Kraft Paper Dispenser for 24" Material Width, 24"L x 12"W x 12"H, Black

Encore Packaging Horizontal Kraft Paper Dispenser for 24" Material Width, 24"L x 12"W x 12"H, Black

Free Shipping

Encore Packaging Single Arm Bubble/Foam/Poly Dispenser for 12" Material Width, 31"L x 28"W x 4"H

Encore Packaging Single Arm Bubble/Foam/Poly Dispenser for 12" Material Width, 31"L x 28"W x 4"H

Dehnco Roll Bar Stand for 40" Material Width, Black & White

Dehnco Roll Bar Stand for 40" Material Width, Black & White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Armor Wrap® VCI Paper, 30G, 48"W x 200 Yd., 1 Roll

Armor Wrap® VCI Paper, 30G, 48"W x 200 Yd., 1 Roll

Butcher Paper, 40 lbs., 48"W x 1000'L, White, 1 Roll

Butcher Paper, 40 lbs., 48"W x 1000'L, White, 1 Roll

Features:
  • Capacity is up to 250 lbs each
  • 4 swivel casters include 2 locking casters
  • 3" vinyl wheels
  • For use with Dehnco products only
  • Compatible with D-9060 (Global# B462494), RS roll stands, MRS roll stands


Weights & Dimensions

  • Wheel Diameter 3 in
  • Weight Capacity 1,000 lbs
  • Weight 3 lbs

Product Details

  • Description Light/Medium Duty Stem Casters
  • Wheel Material Vinyl
  • Type All Swivel - Two Locking
  • For Use With D-9060, RS Roll Stands, MRS Roll Stands
  • Package Quantity 4
  • Brand Dehnco
  • Material Vinyl
  • Caster Type Swivel, Locking
  • Manufacturers Part Number D-9078
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dehnco Threaded Stem Casters, 3" Dia. All Swivel & 2 Locking, 4/Pack

Dehnco Threaded Stem Casters, 3" Dia. All Swivel & 2 Locking, 4/Pack

Item #: WB412304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant