SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Item #: WB500874

(14)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
  • Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

    $37.95

  • Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

    $38.95

  • Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

    $44.95

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Emergi-Lite ELXN400RN Thermoplastic Exit Sign - Red LED, AC & Battery Backup

Emergi-Lite ELXN400RN Thermoplastic Exit Sign - Red LED, AC & Battery Backup

Acuity Switchable Red/Green LED Exit Sign

Acuity Switchable Red/Green LED Exit Sign

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Hubbell CER LED Exit Sign, Red w/ White Housing, Battery Back-up

Hubbell CER LED Exit Sign, Red w/ White Housing, Battery Back-up

Compass Lighting CAG LED Exit, White with Green LEDs, Universal Face, AC Only, 120-277V

Compass Lighting CAG LED Exit, White with Green LEDs, Universal Face, AC Only, 120-277V

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Lithonia Lighting LXNY W 3 R EL M4, LED Steel Exit Sign, 2W, Single or Double Face w/Battery, White

Lithonia Lighting LXNY W 3 R EL M4, LED Steel Exit Sign, 2W, Single or Double Face w/Battery, White

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Ideal for use in offices, schools and warehouses. Provides 90 minutes of battery back-up lighting during power failure. Impact resistant, injection molded white thermoplastic ABS housing is flame retardant and resists dirt, dust and moisture. Universal mounting plate for easy installation. Includes a maintenance free Ni-Cd battery with LED indicator, push test switch and 120/277 dual voltage input. Meets NFPA 101, NEC and OSHA requirements; UL 924 listed. Listed for use in damp locations. Exit Sign features 6"H polycarbonate EXIT" sign in Red. This exit sign can be used as single faced or double faced and mounted on the back, end or top. Exit sign uses replaceable directional chevron inserts on sides.Exit sign uses an LED strip with an average life of up to 25 years.cULus approved.

Weights & Dimensions

  • Depth 1.6 in
  • Width 11.5 in
  • Height 7.4 in
  • Weight 2.5 lbs

Product Details

  • Voltage 120/277 V
  • Bulb Type LED
  • Universal Mounting Bracket Top, Side or Back Mounting
  • Number of Faces 1 or 2
  • Type AC w/ Battery Backup
  • Watts 2 W
  • Brand Global Industrial
  • Package Quantity 1
  • Material Thermoplastic
  • Manufacturers Part Number 500874
  • Color Temperature Red K
  • Color Family White

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification UL, cULus Listed
Customer Review

4.5

  • 5 Star

    10
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JESUS

    Date: July 24, 2021

    Thank You
    Your review:
    Excellent producto
  • Reviewer: BILL

    Date: December 02, 2020

    Maintenance Manager
    Your review:
    Low priced and easy to install.
  • Reviewer: Billy C

    Date: October 16, 2020

    Universal Hookup
    Your review:
    Fine Product Battery Backup Works Well Has everything you need to install in 5 minutes
  • Reviewer: JAMES

    Date: January 27, 2020

    If it is mounted to the ceiling box and viewed from two sides how do you wire it without drilling a hole in base mounting plate?
    Your review:
    It is ceiling mount with no electrical entrance under to inside of sign. I had to drill a hole in mount bracket to feed wiring through.
  • Reviewer: PJ

    Date: December 24, 2019

    Excellent product.
    Your review:
    They are reliable units and easy to install. Very durable and last. Very pleased with purchases of these items and will continue to order as we replace older unitsand convert to LED.
  • Reviewer: Anonymous

    Date: November 07, 2019

    LED Exit Lights
    Your review:
    It is a pleasure to do business with GLOBAL!
  • Reviewer: Anonymous

    Date: July 10, 2019

    Exit
    Your review:
    Product matched exactly and delivery time exceptional
  • Reviewer: Anonymous

    Date: May 15, 2019

    Director of construction
    Your review:
    Great service and delivery time
  • Reviewer: Anonymous

    Date: September 08, 2018

    Exit Lights
    Your review:
    Very good quality, Every thing you need to install in any position. Great price. Very quick service. Simple to install or replace old lights. I have installed other type of exit lights which were a problem to install, but these installed in no time.
  • Reviewer: Anonymous

    Date: July 19, 2018

    a very good value
    Your review:
    durable and easy to install
Product Q & A

There are 2 questions and 2 answers for this product.

  • Does this item stay lit when power is on?

    Question Asked By: Ralph, November 15, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ralph, yes the Exit sign is AC powered and will remain lit when power is active. When power is interrupted, the sign is energized via on-board batteries and will remain active for 90 minutes. Thank you for your question.

  • is this product listed on ENERGY STAR as an “Outdoor Porch Wall Mount” or “Porch (Wall Mounted)” fixture type?

    Question Asked By: Michael, December 07, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      No

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Item #: WB500874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant