Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CD Premium 30 Inch Oscillating Pedestal Fan 1/2 HP TEAO Motor, 9,400 CFM

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

CD Premium 30 Inch Oscillating Pedestal Fan 1/2 HP TEAO Motor, 9,400 CFM

Item #: WB292653

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $279.95 ea.
6+ $255.95 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Continental Dynamics (CD) Premium Oscillating Pedestal fans feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. Pedestal fan features a highly efficient 1/2 HP, 2-speed Totally Enclosed (TEAO) Motor designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD Premium line an ideal choice for a wide variety of commercial and industrial applications.

CD Premium Pedestal fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18'L, 3-conductor power cord. This unique feature of 18'L power cord helps avoid the use of additional extension cords.

The Push button Style oscillating feature allows for fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed 120V. Horsepower rating based upon maximum speed/load.
CD Premium Fans come with a 4 Year Limited Warranty Standard

Not rated for outdoor use. Global Outdoor Rated Units are available in the link Here

Product Specifications

    • BRANDCD
    • ASSEMBLYUnassembled
    • CFM HIGH9,400
    • CFM LOW8,750
    • HEIGHT INCHES61-3/4 - 78
    • FAN DIAMETER INCHES30
    • BASE DIAMETER INCHES27-1/4
    • WEIGHT LBS82.5
    • MANUFACTURER'S PART NUMBER292653
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • HORSEPOWER1/2
    • FAN TYPEIndustrial
    • RPM HIGH 1,100
    • WATTS465
    • PHASE1
    • AMPS4.2
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS2
    • MOTOR TYPETotally Enclosed Air Over (TEAO)
    • DRIVE TYPEDirect Drive
    • DECIBELS (DBA)77
    • OSCILLATING/NON-OSCILLATINGOscillating or Fixed
    • LIMITED WARRANTY YEARS4
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed, OSHA Compliant
    • MOUNT TYPEPedestal
    • POWER CORD TYPESJT Type Plug
    • POWER CORD LENGTH FEET18
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

pedestal fan

Your review: excellent fan, quite powerful and functions well to keep air moving in a 5th floor art studio without any AC

Pros: strong current

Cons: loud

Is this review helpful?

fan

Your review: solid fan.

Pros: they are easy to move. they don't tip over at all. they move a lot of air.

Is this review helpful?

Great fan

Your review: I just received this fan and it only took me less than 30 minutes to assemble.I have currently a 25 year old Patton 30" 3 speed and it is just about worn out. The Patton motor gets pretty hot, and will shut down from overheating if ran on low or medium speed.It will only run at high speed, and is loud.Rather than trying to refit or upgrade is not worth the effort or cost! This new fan is 50% more air and much quieter. I am so impressed it just ordered one more. Now I will have two new quiet and powerful air movers in my 45X60 MAN CAVE! Buy the way, this is a must have in South Florida with Summer here, it really gets pretty warm!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!