+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $1.13
$0.57 ea.
Clearance Price: $6.84 / Pkg of 12
Customers Also Viewed
Safety glasses are made of polycarbonate for durability and corrosion resistance. Eyewear provides indoor and outdoor optical protection for job sites, warehouses, plants, and more. Wraparound design provides optimal impact resistance. Anti-scratch and hard-coat features included. Lens color is Smoke. Frame color is Smoke. Meets ANSI Z87.1 and CE EN166 standards.
Product Details
- Diopter No
- Adjustable Temple Yes
- Anti Scratch Yes
- Price Per Each
- Foam Padding No
- Temple Color Family Smoke
- Hard Coat Yes
- Polarized No
- Type Frameless Safety Glasses
- Nose Pad No
- Indoor/Outdoor Indoor/Outdoor
- UV Protection No
- Package Quantity 12
- Lens Color Family Smoke
- Lens Material Polycarbonate
- Anti Fog No
- Side Shields No
- Description Global Industrial Safety Glasses, Scratch-Resistant, Gray Lens Color, 1 Each
- Frame Style Frameless
- Frame Color Family Smoke
- Metal Detectable No
- Brand Global Industrial
- Manufacturers Part Number 708120
- Brow Protector No
- Frame Material Polycarbonate
Weights & Dimensions
- Width 2 in
- Length 5-5/8 in
- Height 1-5/8 in
- Size One Size
- Weight .2 lbs
Compliance & Certifications
- Certifications ANSI/ISEA Z87.1-2020
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: PHUOC
Date: December 22, 2020
-
Reviewer: BIG
Date: October 28, 2020
Your review:
Fantastic,comfortable,lightweight,glasses couldn’t have got any better anywhere else. Thank You A very satisfied customer P.S. The Big Logo on the temples should not be there. Leave those off and they would be perfect!!!! 👌🤟 -
Reviewer: JAMES
Date: March 02, 2020
Your review:
The delivery was very fast I only have one complaint online the glasses don't have Global Industries logo on them so that's what I was expecting! instead I got 48 glasses with global Industries stamped on the side of them. -
Reviewer: Anonymous
Date: September 24, 2019
Your review:
Fast shipping! -
Reviewer: Anonymous
Date: March 26, 2018
Your review:
This style of safety glasses has been protecting my eyes for years. I use dark tint, amber tint, or clear depending on the lighting conditions. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Got the safety classes for the welders in our shop
There are no questions for this product.

Global Industrial Lens Cleaning Wipes, 100/Box
Item #: 708584
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$9.00

Slip On Clear Side Shield
Item #: B614890
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.89

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12
Item #: B554065
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$12.00

Eyeglass Case, CREWS 200
Item #: B310998
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.04

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H
Item #: 952813R
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.60

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.70

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000
Item #: 116270
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$57.95

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12
Item #: 708120
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.84

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.56

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
Item #: 695308
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$56.04

3M Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each
Item #: B722241
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.00

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box
Item #: 651475
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.00

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$35.40

Global Industrial Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box
Item #: 708378
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$22.00

Safety Zone RS-810 Disposable Dust Masks, 50/Box
Item #: 954219
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.95

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.00

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12
$0.57
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories