Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708122L

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Product Description
Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair Ensure Handling Stability For Applications Such As Micro-Engineering, Automotive, General Assembly, and more.

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair are designed to improve grip and dexterity levels when handling small or lubricated tools, components, and equipment. These nylon gloves allow minimal penetration while maintaining a soft interior lining. The breathable coating design keeps hands cool and dry for all day comfort. They produce minimal lint and dust for maintenance ease. Silicone free. Black/Gray color finish.
  • Minimal penetration
  • Breathable coating
  • Minimal lint and dust
  • Type is Nitrile Coated Gloves
PRICE
$86.40  Sold in packages of 12 / $7.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSandy
Gauge15 ga

Product Details

TypeCoated Gloves
ColorBlack
For Use WithDry
Coating CoveragePalm & Fingers
MaterialNylon, Nitrile
UsageOily/Dry
DescriptionEconomy Nitrile Coated Gloves
Package Quantity1 Pair
Manufacturers Part Number708122L
Lining MaterialNylon
Coating MaterialNitrile
BrandGlobal Industrial

Compliance & Certifications

ANSI AbrasionA4