x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Item #: WBB2187697

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $39.95

  • Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

    $70.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$20.00 up to 54% OFF

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Glove box holders are constructed of heavy gauge steel wire for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. They are ideal for use in patient rooms, hospitals, laboratories, kitchens and more. These glove box holders are simple to load and accommodate two glove boxes. Mounting holes and hardware included for easy installation. Measures 11-15/16"W x 3-13/16"D x 9-1/2"H. Chrome finish.

  • BRAND Global Industrial
  • WIDTH INCHES 11-15/16
  • DEPTH INCHES 3-13/16
  • HEIGHT INCHES 9-1/2
  • COLOR FINISH Chrome
  • CONSTRUCTION Wire Steel
  • DESCRIPTION Glove Box Holder
  • CAPACITY Double
  • STYLE Top Loading
  • PACKAGE QUANTITY 1
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHARON

    Date: July 20, 2020

    Glove box
    Your review:
    It was good price, good quality, fast shipping.ill use global again
  • Reviewer: Anonymous

    Date: March 23, 2018

    workshop manager
    Your review:
    Very good all worked great
Product Q & A

There are no questions for this product.

Upgrade this item for just $33.75 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Item #: WBB2187697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H
    Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H
    Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H
    Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H
    Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H
    Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant