Take 15% off your entire order!

Offer applied at checkout

EMAX EATAG40S1P, Heavy Duty Industrial 4" Angle Grinder, 11,000 RPM, 6 CFM, 1/4" Inlet

EMAX EATAG40S1P, Heavy Duty Industrial 4" Angle Grinder, 11,000 RPM, 6 CFM, 1/4" Inlet

Item #: WBB2190722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EMAX EATAG40S1P, Heavy Duty Industrial 4" Angle Grinder, 11,000 RPM, 6 CFM, 1/4" Inlet

EMAX EATAG40S1P 4" Heavy Duty Air Angle Grinder is the perfect tool to tackle your automotive, woodworking, or general industrial projects in the home, shop, garage, even the job-site. With an 11,000 rpm no load speed and rugged construction this tool offers the power, performance and portability features needed for even industrial & commercial use. Excellent for many heavy duty cutting & grinding jobs like rust removal, weld preparation, de-burring, blending, and smoothing on all metals. A rugged ADC12 aluminum alloy body offers less weight with maximum durability and compact design allows user to get into tight working applications easily & effectively with maximum comfort & control. Inside, key internal components are SCM21 steel - heat treated & case hardened for rugged continuous duty & maximum tool life. Advanced spiral-bevel gearing yields 11,000 rpm of power and optimum torque delivery. A smooth three finger throttle trigger allows for easy variable speed control and a built-in "lock-off" trigger prevents accidental starts for optimum safety. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries

Product Specifications

  • LENGTH INCHES9-9/10
  • COLOR FINISHBlack
  • BRANDEmax
  • CFM @ 90 PSI6
  • MANUFACTURERS PART NUMBEREATAG40S1P
  • PSI90
  • WEIGHT LBS3.96
  • HANDLE MATERIAL Aluminum
  • RPM11000
  • EXHAUSTRear
  • AIR INLET NPT1/4"
  • HOUSING MATERIALAluminum
  • HANDLE TYPEAngle
  • DUTYIndustrial Heavy Duty
  • GRINDER TYPEAngle
  • WARRANTYLifetime Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sunex Tools SX5210 1/4" Drive 1HP Super Die Grinder 20000 RPM 5.3 CFM 1/4" NPT Inlet

Item #: B982681

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$17.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

EMAX EATRT03S1P, Industrial Air Ratchet, 3/8" Drive, 12 CFM, 1/4" NPT Inlet

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EMAX EATAG40S1P, Heavy Duty Industrial 4" Angle Grinder, 11,000 RPM, 6 CFM, 1/4" Inlet

EMAX EATAG40S1P, Heavy Duty Industrial 4" Angle Grinder, 11,000 RPM, 6 CFM, 1/4" Inlet

Item #: WBB2190722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant