Take 15% off your entire order!

Offer applied at checkout

EMAX EATIWH7S1P, Extreme Duty Industral Impact Wrench, 3/4" Drive, 1,100 ft. lbs, 32 CFM, 1/4" Inlet

EMAX EATIWH7S1P, Extreme Duty Industral Impact Wrench, 3/4" Drive, 1,100 ft. lbs, 32 CFM, 1/4" Inlet

Item #: WBB2190742

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$517.00 up to 23% OFF

Price: $399.95

Save $20.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EMAX EATIWH7S1P, Extreme Duty Industrial Impact Wrench, 3/4" Drive, 1,100 ft. lbs, 32 CFM, 1/4" Inlet

With the highest torque output to size ratio under load in the industry, the EMAX EATIWH7S1P 3/4" Extreme Duty Air Impact Wrench has all the power and performance features you need to get the job done at home, in the shop or garage, even on the job-site. Perfect tool for tackling all extreme mechanics jobs at home, in the shop or garage, even on the job-site. Whether rotating tires, removing or tightening lugs, or even frame or brake work; EMAX's rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. The EMAX two-piece construction features an industrial grade textured powder-coat aluminum alloy body and rugged solid steel front-end housing. The result is a compact, lightweight design for comfort with rugged wear protection for continuous extreme duty use. The ergonomically contoured sure-grip handle with full- stroke tease trigger throttle provides variable speed control along with greater comfort and smooth operation. 6 position adjustable power regulation with "posi-stop" torque settings allows for precision torque adjustments and either full power or variable power in either direction. To ensure extended tool life, deliver rugged durability and performance, and generate a bolt-busting max torque of 1,100 ft-lbs the EATIWH7S1P is equipped with a rigid heavy duty hot-forged hammer cage, spherulitic iron cylinder, over-sized internal bearings, and case hardened CRMO steel rotor & anvil. The down-ward air exhaust deflector routes exhaust air away from the job and pressure fed lubrication system ensures smooth operation and reliable performance. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries

Product Specifications

  • LENGTH INCHES8-5/8
  • COLOR FINISHBlack & Silver
  • BRANDEmax
  • CFM @ 90 PSI7.7
  • MANUFACTURERS PART NUMBEREATIWH7S1P
  • WEIGHT LBS6.6
  • Anvil Retainer TypeRing Type
  • WORKING TORQUE FT/LBS1100
  • BLOWS PER MINUTE (BPM)450
  • SAVINGS10 Percent
  • RPM7500
  • MAX TORQUE FT/LBS1100
  • ANVILAluminum
  • AIR INLET NPT1/4
  • HOUSING MATERIALAluminum
  • MINIMUM HOSE SIZE INCHES3/8
  • DRIVE SIZE3/4"
  • HANDLE TYPEErgonomic Grip
  • DUTYIndustrial
  • WARRANTYLifetime Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sunex® Tools SX556-6, Impact Wrench w/6" Anvil, 1" Drive, 1200 ft. lbs, 10 CFM, 1/2" Inlet

Item #: B982720

Not Yet Rated

Usually ships in 3 to 6 days

$404.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EMAX EATIWH7S1P, Extreme Duty Industral Impact Wrench, 3/4" Drive, 1,100 ft. lbs, 32 CFM, 1/4" Inlet

EMAX EATIWH7S1P, Extreme Duty Industral Impact Wrench, 3/4" Drive, 1,100 ft. lbs, 32 CFM, 1/4" Inlet

Item #: WBB2190742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant