Take 15% off your entire order!

Offer applied at checkout

Foamy Clean™ No Rinse Coil Cleaner 20 Oz.

Foamy Clean™ No Rinse Coil Cleaner 20 Oz.

Item #: WBB2201366

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Foamy Clean™ No Rinse Coil Cleaner

No Rinse Degreaser. Foamy Clean is non-corrosive and 100% biodegradable. Its fast-acting foam will clean away all grease, grime, dirt, oxidation and oil without the need to rinse with water. Use Foamy Clean to deodorize and eliminate the source of unwanted odors while it cleans. Good for cooling coils, boiler jackets, garage floor, engines, motors, white walls, printing presses. Good for hundreds of jobs. ItÂ's the only safe way to DEGREASE!

Features:
  • Self-rinsing, fast breaking foam
  • Cleans & Deodorizes
  • CFC Free, Low V.O.C.
  • Biodegradable
  • Will not contaminate oil


Product Specifications

  • BRANDComstar
  • LENGTH INCHES9-1/2
  • WIDTH INCHES2-1/2
  • HEIGHT INCHES9-1/2
  • WEIGHT LBS1.75
  • CAPACITY20 Ounces
  • DESCRIPTIONNo Rinse Coil Cleaner
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBER55-099
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KEITH

    Date: August 08, 2020

    This stuff is the best.
    Your review:
    You need to try it .5 stars
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Foamy Clean™ No Rinse Coil Cleaner 20 Oz.

Foamy Clean™ No Rinse Coil Cleaner 20 Oz.

Item #: WBB2201366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant