SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black

Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black

Item #: WB670071BK

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black
  • Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black

    $1,126.00

  • Global Industrial™ 81"H Complete Floor Mount Orbit Computer Kiosk with VESA Mounts, Black

    $1,216.00

  • Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

    $422.95

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Black

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Black

Global Industrial™ Flip-Up Keyboard & Mouse Tray For Orbit Workstation

Global Industrial™ Flip-Up Keyboard & Mouse Tray For Orbit Workstation

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Power Strip, 6 Outlets, 15A, 6' Cord

Global Industrial™ Power Strip, 6 Outlets, 15A, 6' Cord

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ 81"H Complete Floor Mount Orbit Computer Kiosk with VESA Mounts, Black

Global Industrial™ 81"H Complete Floor Mount Orbit Computer Kiosk with VESA Mounts, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Locking Keyboard Drawer - Beige

Global Industrial™ Locking Keyboard Drawer - Beige

Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Beige

Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Beige

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Power Kit for 68"H and 81"H Orbit Posts - Black

This optional power kit is designed for use with Global Industrial™ 68"H and 81"H Orbit Posts. Includes one power box and one 12-in. long 6-outlet aluminum power strip with 6-ft. power cord, ETL/CETL listed. 15 Amp/120V.

Weights & Dimensions

  • Depth 2-1/2 in
  • Width 14 in
  • Cord Length 6 ft.
  • Height 2-1/2 in

Product Details

  • Input Voltage 120V V
  • Description Power Kit For 68"H and 81"H Orbit Posts
  • Outlets 6
  • Type Power Kit
  • Package Quantity 1
  • Brand Global Industrial
  • Material Aluminum, Steel
  • Manufacturers Part Number 670071BK
  • Color Family Black

Compliance & Certifications

  • Certifications ETL/cETL
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 20, 2018

    Power Kit
    Your review:
    I have multiple Orbit posts in service. This is the 1st time I added the power kit. Was very happy with how it installed and offers plenty of outlets and keeps the system organized, and clean looking
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black

Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black

Item #: WB670071BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black
    Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black
    Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black
    Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black
    Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant