
Customers Also Viewed
Paper sheets and rolls are engineered for optimum performance when sanding metal, wood, composites and painted surfaces. The sheets are packed in protective packaging to eliminate waste and permit easy, neat storage. Premium A/O abrasive for consistent finish, exceptional performance on all surfaces. Non-pigmented, Best resistance to clogging and loading.
Applications are: Light-duty metal sanding, primer sanding, defect removal from painted surfaces, filler sanding, sanding and finishing of composites and fiberglass, bare wood sanding, sanding between sealer coats
Weights & Dimensions
- Width 9 in
- Length 11 in
- Backing Weight B
Product Details
- Tool Compatibility Manual and Electric Sanders
- Converted Form Paper Sheet
- Abrasive Material Aluminum Oxide
- For Use With Light-Duty Metal Sanding, Primer Sanding, Filler Sanding, Bare Wood Sanding
- Grit P100
- UPC 662611316330
- Grade Fine
- Brand Norton
- Manufacturers Part Number 66261131633
- Color Family Brown
- Coat Type Open
- Backing Material Anti Loading Paper
Warranty
- Warranty 1 yr
There are no questions for this product.

CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60
Item #: B297349
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$47.40

CGW Abrasives 36242 Non-Woven Hand Pads 6"x9" Medium Grit Aluminum Oxide - Pkg Qty 60
Item #: B297351
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$40.80

Norton 66261130333 Paper WP Sheet 9" x 11" 400 Grit Silicon Carbide - Pkg Qty 50
Item #: B2202424
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$65.50

Norton 66261131633 Paper Sheet 9" x 11" P100 Grit Aluminum Oxide - Pkg Qty 100
$0.95
- Product Information
- Customer Review
- Product Q&A
- Accessories