Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige

POST INCLUDES INTEGRATED POWER STRIP

Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige

Item #: WB752152BGE

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • Black

Beige

Frequently Purchased Together

  • Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige

    $92.95

  • Global Industrial™ Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige

    $81.95

  • Global Industrial™ Steel Worksurface, 41-1/4"W x 19-1/4"D, Beige

    $102.95

Price: $338.95

Save $16.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

81"H Stationary Steel Post with Power Outlets for
Global Industrial™ Orbit Computer Workstations


This super strong 5" x 5" steel center post with base bolts to the floor with the stationary base (mounting hardware not included) for stability. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Permits mounting of work surfaces at 30" or 40"H. Permits mounting of monitors at 52", 66" or 80"H. Post base measures 17-1/2" x 17-1/2". Powder coat finish.

Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

The orbit post includes one power box and one 12" long 6-outlet aluminum power strip with 6' power cord.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES5
  • DEPTH INCHES5
  • HEIGHT INCHES81
  • DESCRIPTION81"H Post with Fixed Base & Power Outlets
  • COLOR FINISHBeige
  • CONSTRUCTIONSteel
  • TYPEPost
  • NUMBER OF OUTLETS6
  • CORD LENGTH6 ft.
  • MOUNT TYPEFloor Mount
  • ASSEMBLYUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige

Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige

Item #: WB752152BGE

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige
    Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige
    Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige
    Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige
    Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant