SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case

Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case

Item #: WB641192

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $99.95

Promotional Price: $68.60

Save $3.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial Heavy Duty Magnets, Pack of 4

Global Industrial Heavy Duty Magnets, Pack of 4

Global Industrial™ Facility Wipes Starter Kit

Global Industrial™ Facility Wipes Starter Kit

Global Industrial™ Graffiti Wipes, 40 Wipes/Canister, 6 Canisters/Case

Global Industrial™ Graffiti Wipes, 40 Wipes/Canister, 6 Canisters/Case

Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case

Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Multi-Purpose Scrubbing Wipes, 70 Wipes/Canister, 6 Canisters/Case

Global Industrial™ Multi-Purpose Scrubbing Wipes, 70 Wipes/Canister, 6 Canisters/Case

TaskBrand® Counter Food Service Towel, Blue, 12" x 21", 200/Case, N-F110QCB

TaskBrand® Counter Food Service Towel, Blue, 12" x 21", 200/Case, N-F110QCB

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brawny® Professional D400 Disposable Cleaning Towels, Convenience Case, White, 152 Towels/Case

Brawny® Professional D400 Disposable Cleaning Towels, Convenience Case, White, 152 Towels/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

ITW Tapcon 24320 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 75

ITW Tapcon 24320 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 75

Devcon® Blue Threadlocker, 24345, 6ml Tube

Devcon® Blue Threadlocker, 24345, 6ml Tube

Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case

Stainless Steel Cleaner Wipes effectively removes grime, fingerprints and smudges from stainless steel. Wipes are pre-moistened with a powerful, VOC-compliant formula that quickly removes heavy soils and helps to restore stainless steel surfaces, leaving behind a clear, protective coating that shines and preserves from water marks and corrosion. Ideal for use on cooking/refrigeration equipment, elevator doors/walls, vending machines, bathroom partitions, escalator walls, beverage dispensers and more. Wipes will also work on other types of metals such as brass, silver, chrome and copper. Citrus fragrance. 9-1/2" X 12" wipes. Each canister contains 40 wipes; sold 6 canisters per case (240 wipes total).

Weights & Dimensions

  • Sheet Size 9-1/2" X 12"

Product Details

  • Type Canister
  • Brand Global Industrial
  • Package Quantity 6/Case
  • Description Stainless Steel Cleaner Wipes
  • Size Type 40 Wipes/Canister
  • Manufacturers Part Number 641192
  • Scent Citrus
  • Color Family Purple
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 19, 2018

    Works Well!
    Your review:
    Adds a nice shine to our production line and supporting equipment
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case

Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case

Item #: WB641192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case
    Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case
    Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case
    Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case
    Global Industrial™ Stainless Steel Cleaner Wipes, 40 Wipes/Canister, 6 Canisters/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant