Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Raychem® Hanger Bracket Kit H915

Raychem® Hanger Bracket Kit H915

Item #: WBB2211924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Raychem® Hanger Bracket Kit H915

One metal downspout hanger and two UV-resistant cable ties. For mechanical protection for the WinterGard Wet and FrostGuard™ heating cables as it goes over sharp edges to hold the heating cable in place at the top of downspouts. NOTE: Use one downspout hanger for each gutter-to-downspout transition. Two downspout hangers needed if looping.

Product Details

  • Type Accessory
  • Brand Raychem
  • Description Hanger Bracket
  • Warranty 2 yr
  • Manufacturers Part Number H915

Compliance & Certifications

  • Certifications cCSAus

Weights & Dimensions

  • Width 1/2 in
  • Height 1/5 in
  • Weight 0.2 lbs
  • Length 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Raychem® Hanger Bracket Kit H915

Raychem® Hanger Bracket Kit H915

Item #: WBB2211924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant