Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Global™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Item #: WB298578

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 26.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown This Woven Poly Tarp is Waterproof, Mildew proof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16x16 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated

Product Specifications

    • BRANDGlobal™
    • MANUFACTURERS PART NUMBER122PA1020
    • DESCRIPTIONHeavy Duty Tarp
    • SIZE FEET10 x 20
    • LENGTH FEET20
    • WIDTH FEET10
    • COLOR FINISHBrown
    • FABRIC WT/SQUARE YARD8 oz.
    • THICKNESS MIL16
    • FABRIC WEAVE COUNT16 x 16
    • GROMMET SPACING18"
    • CONSTRUCTIONPolyethylene

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Super Heavy Duty Tarp

Your review: This Super Heavy Duty 8 oz. Brown Tarp was shipped quickly by Global Industrial.

Pros: Thick durable tarp Brown color looks good in my yard.

Cons: None

Is this review helpful?

tarps

Your review: These tarps are great very heavy duty!!!!! this is my second tarp that I have bought.

Pros: lots of different sizes for any job.

Cons: need different colors.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!