SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

2" Punch - Sunex Tools 5705P

2" Punch - Sunex Tools 5705P

Item #: WBB2219413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.93 up to 27% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1.5" Punch - Sunex Tools 5704P

1.5" Punch - Sunex Tools 5704P

1" Punch - Sunex Tools 5703P

1" Punch - Sunex Tools 5703P

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

C.H. Hanson 3/8" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

C.H. Hanson 3/8" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

2" Punch - Sunex Tools 5705P

For use with Sunex Tools shop press models:
5712BT
5712
5720
5720AH
5730
5740
5740AH
5740EP
5750
5750AH
5750EP



Weights & Dimensions

  • Width 3 in
  • Height 2 in
  • Weight 1.32 lbs
  • Length 3.25 in

Product Details

  • For Use With Shop Presses
  • Brand Sunex
  • Country of Origin Made in USA
  • Description 2" Punch
  • Manufacturers Part Number 5705P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1.5" Punch - Sunex Tools 5704P

$38.95

1 item(s) added to cart.

50T Bed Plates - Sunex Tools 57100BP

$333.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Punch - Sunex Tools 5705P

2" Punch - Sunex Tools 5705P

Item #: WBB2219413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant