take 10% off our everday low prices!

Offer applied at final checkout

+

Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Item #: WBB2219475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Defend® MK-1246 Breathe E-Z Dual Fit Ear-Loop Face Mask, Pleated, Blue, 50/Box

    $14.50

  • Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $5.75

  • Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

    $8.75

$517.86 up to 22% OFF

Price: $402.95

Save $20.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Blickman 2301SS Triangular Space-Saver Hamper offers hands-free operation with a convenient non-slip pedal. All stainless steel construction. Bumper guards on the stainless steel lid and legs protect equipment and walls. Solid shelf on bottom provides extra stability with heavy loads. This hamper rolls effortlessly on three, 3" hard rubber swivel casters. Stainless steel lid with pin-drop, pneumatic top for quiet operation. Optional nylon hamper bag is available (model# B2224897).

Product Specifications

  • BRANDBlickman
  • MANUFACTURERS PART NUMBER096230100P
  • LENGTH INCHES18
  • WIDTH INCHES18
  • HEIGHT INCHES32
  • ASSEMBLYUnassembled
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • STYLEFoot Operated Hamper
  • TYPETriangular Space-Saver Hamper
  • WEIGHT LBS25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $313.00 with this comparable product

Global Industrial™ Chrome Hamper Stand with Foot Pedal and Poly Coated Steel Lid

Item #: WBB2219475

Not Yet Rated

Available on or around 04/13/2020

$89.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Item #: WBB2219475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H
    Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H
    Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H
    Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

    Be the first to know about our special deals and events!

    Top