Take 15% off your entire order!

Offer applied at checkout

+

Moldex 7020 Pre-Filter Retainer

Moldex 7020 Pre-Filter Retainer

Item #: WBB2220386

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Moldex 8910 N95 Particulate Filter

    $24.00

  • Moldex 8970 R95 Particulate Filter For Oil And Non-Oil Based Particulates

    $32.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Moldex 7020 Pre-Filter Retainer

Features
  • Use the 7020 Filter Retainer with the 8970 R95 Particulate Pre-Filter or the 8910 N95 Particulate Pre-Filter for prefilter applications with any 7000 Series cartridge.
  • For Use With 7000 and 7800 Series Half Mask and 9000 Series Full face Respirators.
  • Package Quantity 2.


Product Specifications

  • BRANDMoldex®
  • CONSTRUCTIONThermoplastic Elastomer
  • DESCRIPTIONPre-Filter Retainer For Moldex Respirators
  • MANUFACTURERS PART NUMBER7020
  • MATERIAL(S)Thermoplastic Elastomer
  • PACKAGE QUANTITY2
  • TYPEFilter Cover
  • RESPIRATOR CARTRIDGE TYPE--
  • CARTRIDGE APPROVED FOR--
  • FOR USE WITHMoldex 7000,7800,9000 Series Respirators
  • RESPIRATOR CONNECTION TYPEFilter Retainer Cover
  • RESISTANCEParticulates
  • COLOR CODEGray
  • PRICE PERPack
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ELIZABETH

    Date: June 04, 2020

    Great quality!
    Your review:
    Worked perfectly and is a great value and quality product!
Product Q & A

There are no questions for this product.

Accessories
Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.95

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Item #: 695309

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Popular item in this category

Moldex 7920 Piggyback Adapter

Item #: B2220387

(1)

Ships same day.

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

$12.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Moldex 8910 N95 Particulate Filter

$24.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Moldex 7020 Pre-Filter Retainer

Moldex 7020 Pre-Filter Retainer

Item #: WBB2220386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Moldex 7020 Pre-Filter Retainer
    Moldex 7020 Pre-Filter Retainer
    Moldex 7020 Pre-Filter Retainer
    Moldex 7020 Pre-Filter Retainer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant