+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $6.70
Customers Also Viewed
Features
- Filter Disk Piggyback Adapter, For Use With 7000 Series Half Mask and 9000 Series Full face Respirators
- Package Quantity 2.
- Use the 7920 Piggyback Adapter with the 7940 P100 Particulate Filter Disk with any 7000 Series gas/vapor cartridges.
Product Specifications
- BRANDMoldex®
- CONSTRUCTIONThermoplastic Elastomer
- DESCRIPTIONPiggyback Adapter For Moldex Respirators
- MANUFACTURERS PART NUMBER7920
- MATERIAL(S)Thermoplastic Elastomer
- PACKAGE QUANTITY2
- TYPECartridge Adapter
- RESPIRATOR CARTRIDGE TYPE--
- CARTRIDGE APPROVED FOR--
- FOR USE WITHMoldex 7000,7800,9000 Series Respirators
- RESPIRATOR CONNECTION TYPEBayonet
- RESISTANCEParticulates
- COLOR CODEGray
- PRICE PERPack
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CARLO
Date: March 20, 2020
There are no questions for this product.

Moldex 7802 7800 Series Premium Silicone Half Mask Respirator, Medium
Item #: B2220399
Not Yet Rated
$44.95

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.95

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL
Item #: 695309
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.25
Popular item in this category

Moldex 7920 Piggyback Adapter
$6.7
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories