SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

WD-40 ® Specialist ® True Multi-Purpose Grease - 14 oz. Tube - 300424 - Pkg Qty 10

WD-40 ® Specialist ® True Multi-Purpose Grease - 14 oz. Tube - 300424 - Pkg Qty 10

Item #: WB319388

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$11.50 ea.

Price: $115.00 / Pkg of 10

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WD-40 ® Specialist ® H-D Extreme Pressure Grease - 14 oz. Tube - 300400 - Pkg Qty 10

WD-40 ® Specialist ® H-D Extreme Pressure Grease - 14 oz. Tube - 300400 - Pkg Qty 10

Libman Commercial High Power® 100% Cotton White Glass Towels, 6 Pack - 592

Libman Commercial High Power® 100% Cotton White Glass Towels, 6 Pack - 592

WD-40® 5 Gallon Pail - 10117/49012

WD-40® 5 Gallon Pail - 10117/49012

WD-40 ® Multi-Use Lubricant - 16oz Aerosol Can - 490088 - Pkg Qty 12

WD-40 ® Multi-Use Lubricant - 16oz Aerosol Can - 490088 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Multi-Use Aerosol Lubricant  - 8 oz. Smart Straw Aerosol Can - 110054/490026 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 8 oz. Smart Straw Aerosol Can - 110054/490026 - Pkg Qty 12

WD-40 ® Multi-Use Lubricant - 14.4 oz Aerosol Can - 490194 - Pkg Qty 6

WD-40 ® Multi-Use Lubricant - 14.4 oz Aerosol Can - 490194 - Pkg Qty 6

WD-40® Specialist® Protective White Lithium Grease - 10 oz. Aerosol Can - 300240/ 300615 - Pkg Qty 6

WD-40® Specialist® Protective White Lithium Grease - 10 oz. Aerosol Can - 300240/ 300615 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Master Magnetics Neodymium Telescoping Magnetic Pickup Pointer 07568B

Master Magnetics Neodymium Telescoping Magnetic Pickup Pointer 07568B

NDT11D - Nano Dry Lubricant - 11 oz Aerosol Can - Package Qty 12

NDT11D - Nano Dry Lubricant - 11 oz Aerosol Can - Package Qty 12

WD-40 ® Specialist ® True Multi-Purpose Grease - 14 oz. Tube - 300424 - 10 Tubes/Case

WD-40® Specialist® Superior Performance True Multi-Purpose Grease is designed as the ultimate high-performance, all-in-one grease that provides an extensive range of superior performance benefits. It's the only grease you'll ever need.

Weights & Dimensions

  • Size 14 oz

Product Details

  • NLGI Grade #2
  • Package Quantity 10
  • Brand WD-40
  • Description Superior Performance Grease
  • Size Type Tube
  • Material Lithium Based
  • Manufacturers Part Number 300424
  • Flash Point >356° F
  • Color Family Blue

Compliance & Certifications

  • ASTM Drop Point >650° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WD-40 ® Specialist ® True Multi-Purpose Grease - 14 oz. Tube - 300424 - Pkg Qty 10

WD-40 ® Specialist ® True Multi-Purpose Grease - 14 oz. Tube - 300424 - Pkg Qty 10

Item #: WB319388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant