Take 15% off your entire order!

Offer applied at checkout

+

GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

Item #: WBB2230053

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • GP Pacific Blue Ultra Black Automated Roll Paper Towel Dispenser - 59590

    $52.95

  • GP Pacific Blue Mechanical Paper Towel Dispenser - 59589

    $44.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

Pacific Blue Ultra™ towels deliver 1150 feet per roll and the flexibility to fit both automated and mechanical Pacific Blue Ultra™ towel dispensers. Our towels are designed for lower maintenance, higher efficiency and improved customer satisfaction.

Product Specifications

  • BRANDPacific Blue
  • DESCRIPTIONContinuous
  • STYLE1 Ply
  • SIZE TYPEVaries
  • WIDTH INCHES7-7/8
  • LENGTH FEET1150
  • SHEET WIDTH INCHES--
  • SHEET LENGTH INCHES--
  • MANUFACTURERS PART NUMBER26491
  • COLOR FINISHWhite
  • PACKAGE QUANTITY3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $19.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491

Item #: WBB2230053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491
    GP Pacific Blue Ultra White Paper Towels, 1150'/Roll, 3 Rolls/Case - 26491
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant