+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Link2Home EM-1605 Dual USB Port Wall Charger with Timer
It is no secret that overcharging can harm an electronics' battery and drastically shorten its lifespan. Link2Home Dual USB Port Wall Charger with Timer is the safe and easy solution to eliminate over-charging expensive electronics and cell phones. Featuring five timer modes, users can continuously charge over an extended time period (Manual) or charge for a short period of time (6 hours, 4 hours, 2 hours , 1 hour). Easy to use - Blue LED light indicates selected timer mode.
Features:
It is no secret that overcharging can harm an electronics' battery and drastically shorten its lifespan. Link2Home Dual USB Port Wall Charger with Timer is the safe and easy solution to eliminate over-charging expensive electronics and cell phones. Featuring five timer modes, users can continuously charge over an extended time period (Manual) or charge for a short period of time (6 hours, 4 hours, 2 hours , 1 hour). Easy to use - Blue LED light indicates selected timer mode.
Features:
- 5 timer modes: 1hr, 2hrs, 4hrs, 6hrs, or ON for a continuous unlimited charge
- Blue LED light indicates selected timer mode
- USB Output Current: Max. 2400mA of 2 USB ports used simultaneously
- USB Input Voltage: 125VAC, 60Hz
- USB Output Voltage: 5V±0.25VDC
Product Specifications
- BRANDLink2Home
- MANUFACTURERS PART NUMBEREM-1605
- WIDTH INCHES1-3/4
- DEPTH INCHES1-3/4
- HEIGHT INCHES2-15/16
- DESCRIPTIONDual USB Port Wall Charger with Timer
- COLOR FINISHWhite
- CONSTRUCTIONPlastic
- WEIGHT LBS0.16 lbs.
- TYPEWall Charger
- COMPATIBILITYUSB
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
Photo/Video Gallery
-
Link2Home EM-1605 Dual USB Port Wall Charger with Timer
-
-
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Link2Home EM-1601 Dual USB Port Power Adaptor with Smartphone Cradle
Item #: B2232294
Not Yet Rated
Usually ships in 1 to 4 days
$14.25

Link2Home EM-1605 Dual USB Port Wall Charger with Timer
$16.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories