take 10% off our everday low prices!

Offer applied at final checkout

SHEL LAB® SSI3 Benchtop Shaking Incubator, 3.3 Cu.Ft. (92 L), 115V

SHEL LAB® SSI3 Benchtop Shaking Incubator, 3.3 Cu.Ft. (92 L), 115V

Item #: WBB2235470

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,210.07 up to 18% OFF

Price: $5,946.00

$991.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,946.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SHEL LAB® SSI3 Benchtop Shaking Incubator, 3.3 Cu.Ft. (92 L), 115V

The SHEL LAB® SSI3 has a transparent hood that lifts up via a hydraulic system so it will function in tight places. All of our shaking incubators feature stainless steel interiors which provide excellent durability and an easy-to-clean surface. Each unit has an easy-to-read LED display. The rotation platform is included with each unit and is self-centering for easy installation.

All major functions - temperature, RPM and time - have alarms that alert the user to deviations from set parameters. Overtemperature protection is provided via a safety thermostat. Digital keypad operation offers the ability to calibrate the temperature controller to a reference thermometer. To better support the load over years of constant use, we utilize four load bearing positions for optimal weight distribution.

Features Include:
  • Microprocessor Control
  • Load Flexibility
  • Shaking Platform Included
  • Independent Controls for Temperature, Timer, and Shaker
  • Full Line of Shaking Accessories
  • 24 Month Limited Warranty


Product Specifications

  • BRANDShel Lab®
  • MANUFACTURERS PART NUMBERSSI3
  • DESCRIPTIONBenchtop Shaking Incubator
  • CONSTRUCTIONStainless Steel Interior, Powder Coat Steel Exterior
  • COLOR FINISHGray
  • CAPACITY CUBIC FEET3.3
  • CAPACITY LITERS92
  • EXTERIOR DIMENSIONS22"W x 25.5"D x 28"H
  • INTERIOR DIMENSIONS19"W x 20"D x 17.7"H
  • TEMPERATURE RANGEAmbient +8°C to 60°C
  • TEMPERATURE UNIFORMITY+/-0.5°C at 37°C
  • CONTROLLERDigital PID
  • VOLTAGE115V
  • HERTZ50/60Hz
  • TYPEShaking Incubators
  • APPROVALS OR CERTIFICATIONSUL, CSA and EU Approved
  • LIMITED WARRANTY2 Years
  • SPEED RANGE30-400 RPM
  • MAXIMUM LOAD18 lb (8 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

SHEL LAB® SSI5 Freestanding Shaking Incubator, 5 Cu.Ft. (144 L), 115V

Item #: WBB2235470

Not Yet Rated

Usually ships in 14 to 17 days

$7,395.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SHEL LAB® SSI3 Benchtop Shaking Incubator, 3.3 Cu.Ft. (92 L), 115V

SHEL LAB® SSI3 Benchtop Shaking Incubator, 3.3 Cu.Ft. (92 L), 115V

Item #: WBB2235470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top