SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Makita® 193472-7 Dust Extraction Attachment, SDS-Plus, Drilling for rotary hammers

Makita® 193472-7 Dust Extraction Attachment, SDS-Plus, Drilling for rotary hammers

Item #: WBB2238837

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $55.95

Clearance Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Makita® 195386-6 7" Dust Extraction Surface Grinding Shroud Fits Makita® 7 in. Grinders

Makita® 195386-6 7" Dust Extraction Surface Grinding Shroud Fits Makita® 7 in. Grinders

BOSCH HDC200, SDS-MAX Hammer Drilling Dust Extraction Attachment, 8"Lx3"H

BOSCH HDC200, SDS-MAX Hammer Drilling Dust Extraction Attachment, 8"Lx3"H

Makita® 417766-9 Tool Cuff Adapter, 38mm for 1" hose

Makita® 417766-9 Tool Cuff Adapter, 38mm for 1" hose

Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders

Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders

Makita® 193794-5 5" Dust Extraction Grinder Cutting Guard For select 4-1/2" & 5" Angle Grinders

Makita® 193794-5 5" Dust Extraction Grinder Cutting Guard For select 4-1/2" & 5" Angle Grinders

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Makita® 193472-7 Dust Extraction Attachment, SDS‑Plus, Drilling for rotary hammers

Features:
  • Accepts up to 3/4" bits.
  • Telescoping spring loaded barrel provides job site durability.
  • Depth stop adjustment knob allows depth adjustment up to 4" deep.
  • Includes 17" hose that attaches to vacuum hose (not included).
  • Dust Extraction Attachment, SDS-Plus, Drilling
  • For Use With: XRH011TX, XRH01T, XRH01Z, XRH01ZVX, HR2641, XRH03T, XRH03Z XRH04T XRH05PT XRH05Z

Product Details

  • Type Dust Extraction Accessory
  • For Use With XRH011TX, XRH01T, XRH01Z, XRH01ZVX, HR2641, XRH03T, XRH03Z XRH04T XRH05PT XRH05Z
  • Brand Makita
  • Manufacturers Part Number 193472-7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® 193472-7 Dust Extraction Attachment, SDS-Plus, Drilling for rotary hammers

Makita® 193472-7 Dust Extraction Attachment, SDS-Plus, Drilling for rotary hammers

Item #: WBB2238837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant