
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Warranty
The patent-pending Dyna-Glo HeatAround 360 is the only portable recreational heater that provides 360° of warmth. It's compact, versatile 360 design makes it the ideal choice for grab and go heat. The oxygen depletion sensor allows safe indoor use, for emergency heating. No electricity and no batteries are required, fuel by a 1 lbs propane tank (not included). The HeatAround 360 ships completely assembled, and it includes a swivel regulator to easily attach a propane tank. The piezo ignition lights quickly and easily, it heats up to 450 ft², and it is adjustable from 13,500 BTUs to 18,000 BTUs. It also includes a safety tip-over shutoff switch, just in case. The Dyna-Glo HeatAround 360 is an outstanding solution for grab-and-go portable heating, tailgating, hunting, camping, fishing, emergency indoor heating, backyard/patio heating, and many other uses. It can also be connected to a 20 lbs propane tank for outdoor use, with an optional hose/regulator (not included).
Features:
Features:
- Heats up to 450 ft²
- Offers: 13,500 - 18,000 BTU's
- Variable BTU's offers
- Lightweight & compact
- Piezo ignition control knob
- Features low oxygen safety shutoff system, for safe emergency indoor use
- Swivel-Out regulator for easy tank or hose installation
- No batteries, electricity, or wires required
- Fueled by 1 lbs propane tank (not included)
- Option: 12' extension hose is available separately for purchase, to attach to a 20 lbs LP tank (model # B2240696)
- Optional - convenient HeatAround 360 carrying case available separately for purchase (model # B2240699)
- Assembly dimensions: 12.20"W x 12.20"D x 20.35"H, WGT: 8.75 lbs
- CSA certified
- Limited warranty of 1 year
Weights & Dimensions
- Depth 12-1/4 in
- Coverage Area 450 ft²
- Width 12-1/4 in
- Required Cylinder Size 1 lbs
- Height 20-3/8 in
- Weight 8.75 lbs
Product Details
- Fuel Type Propane
- Run Time 3 to 3.5
- BTU High 18000
- Type Infrared
- Brand Dyna-Glo
- Warranty 1 yr
- Ignition Type Piezo
- Manufacturers Part Number HA2360R
Compliance & Certifications
- Certifications CSA
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Charlene
Date: October 18, 2020
Product Q & A
There are no questions for this product.
Accessories
Warranty
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Dyna-Glo HeatAround 360° 18000 BTU Portable Propane Heater
$148.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty