Take 15% off your entire order!

Offer applied at checkout

+

1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

Item #: WBB2243596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Flute Carbide Ball End mills excel in peripheral milling and finishing. 4 Flute end mills provide a much finer finish and can be ran at faster rates. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

Product Specifications

  • BRANDMelin
  • MANUFACTURERS PART NUMBERCCMG-1616-B-AlTiN
  • DIAMETER1/2"
  • SHANK DIAMETER1/2"
  • LENGTH OF CUT1"
  • OVERALL LENGTH3"
  • NUMBER OF FLUTES4
  • ENDSSingle
  • END TYPEBall
  • MATERIALSolid Carbide
  • COATINGAlTiN
  • CENTER CUTTINGYes
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade In USA
  • SERIESCCMG-B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

10mm Dia., 10mm Shank, 25mm LOC, 70mm OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

Item #: B2243802

Not Yet Rated

Usually ships in 2 to 5 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

Item #: WBB2243596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN
    1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant