Take 15% off your entire order!

Offer applied at checkout

+

3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

Item #: WBB2243908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.99

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fine Tooth Roughing End Mills can be used for high stock removal in diffiutl to machine materials. The fine tooth design is capable of producing a good surface finish, making a finishing pass unnecessary. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials.

Product Specifications

  • BRANDMelin
  • MANUFACTURERS PART NUMBERCCFPS-2424-TiCN
  • DIAMETER3/4"
  • SHANK DIAMETER3/4"
  • LENGTH OF CUT3/4"
  • OVERALL LENGTH3"
  • NUMBER OF FLUTES4
  • ENDSSingle
  • END TYPESquare
  • MATERIALM42 Cobalt
  • COATINGTiCN
  • CENTER CUTTINGYes
  • UNIT OF MEASUREMENTInch (Imperial)
  • TOOTHFine
  • COUNTRY OF ORIGINMade In USA
  • SERIESCCFP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4" Dia., 1-5/8" LOC, 3-7/8" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

Item #: B2244003

Not Yet Rated

Usually ships in 2 to 5 days

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

Item #: WBB2243908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN
    3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant