4 Flute Carbide End mills excel in peripheral milling and finishing. 4 Flute end mills provide a much finer finish and can be ran at faster rates. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy
1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Solid Carbide Single End Mill, AlTiN
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Length of Cut | 2 in |
| Shank Diameter | 1/2" |
| Diameter | 1/2 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Series | CCMG |
| Coating | AlTiN |
| Country of Origin | Made In USA |
| Material | Solid Carbide |
| Manufacturers Part Number | CCMG-1616-L-AlTiN |
| End Type | Square |
| Number of Flutes | 4 |
| Ends | Single |
| Brand | Melin |
| Center Cutting | Yes |