Take 15% off your entire order!

Offer applied at checkout

Master Lock® S101 Extreme Environment Padlock Covers, 6835/A1100 Series, 12/Bag

Master Lock® S101 Extreme Environment Padlock Covers, 6835/A1100 Series, 12/Bag

Item #: WBB2245165

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.44 up to 29% OFF

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® S101 Extreme Environment Padlock Covers, 6835/A1100 Series, 12/Bag

The Master Lock No. S101 Extreme Environment Padlock Covers are designed for Master Lock No. S6835/6835 and American Lock No. S1100/A1100 series Aluminum safety padlocks and feature a shackle and keyway seal to help keep out dust and grime in extreme environments. The Rugged TPE (Thermoplastic Elastomer) weather resistant, silicone free, cover provides protection in harsh environments.

Features:
  • Seals at shackle and keyway to help keep out dust and grime in extreme environments
  • Rugged TPE (Thermoplastic Elastomer) weather - resistant cover
  • Silicone-free cover
  • Bag of 12 units

Product Specifications

  • DESCRIPTIONExtreme Environment Padlock Covers
  • CONSTRUCTIONThermoplastic Elastomer
  • COLOR FINISHBlack
  • PACKAGE QUANTITY12
  • BRANDMaster Lock®
  • FOR USE WITHS6835, 6835, A1100, S1100 Series
  • MANUFACTURERS PART NUMBERS101
  • WEIGHT LBS0.26
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Lock® 3KAS3YLW, Laminated Steel Safety Padlock, 1-9/16"W x 3/4"H Shackle, Yellow, 3/Set

Item #: B2245377

Not Yet Rated

Usually ships in 20 to 23 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® S101 Extreme Environment Padlock Covers, 6835/A1100 Series, 12/Bag

Master Lock® S101 Extreme Environment Padlock Covers, 6835/A1100 Series, 12/Bag

Item #: WBB2245165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant