Take 15% off your entire order!

Offer applied at checkout

+

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Item #: WBB2245521

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

    $1.50

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $12.25

  • Aidata GL018 Mini Gel Wrist Rest, Black

    $8.10

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

A simple plug-and-play keyboard and mouse with areliable wireless connection up to 10 meters (33 feet) away, sharing one tiny USB receiver (128-bit AES encryption between devices and receiver). There is no hassle with pairing or software installation. Type comfortably on afamiliar keyboard layout with full-size arrow keys, number pad and easy access to 15 shortcut keys. Enjoy long-lasting battery life - 36 months for the keyboard and 12 months for the mouse. With its durable construction, spill-proof design, anti-fading treatment on each key and sturdy tilt legs, MK235 is built to last.

Dimensions:
  • Keyboard: 17.15 x 5.41 x 0.81 in (W x D x H)
  • Mouse: 2.42 x 1.39 x 3.85 in (W x D x H)
  • Nano Receiver: 0.57 x 0.24 x 0.74 in (W x D x H)
System requirements:
  • Windows® 7, Windows 8, Windows 10 or later
  • Chrome OS™
  • Linux® kernel 2.6+
  • USB port
Package Contents:
  • Keyboard
  • Mouse
  • Wireless receiver
  • User Documents
  • 2 x AAA batteries for keyboard
  • 1 x AA battery for mouse

Product Specifications

  • BRANDLogitech
  • MANUFACTURERS PART NUMBER920-007897
  • WIDTH INCHES17-3/16
  • DEPTH INCHES5-7/16
  • HEIGHT INCHES13/16
  • DESCRIPTIONMK235 Wireless Keyboard and Mouse Set
  • COLOR FINISHBlack
  • TYPEKeyboard & Mouse Combo
  • HOST INTERFACEUSB
  • OPERATING SYSTEMWindows 7, 8, 10 or Later, Chrome OS, Linux Kernel 2.6+
  • BATTERY INCLUDEDYes
  • BATTERY SIZEAA (Mouse), AAA (Keyboard)
  • NUMBER OF BATTERIES REQUIRED1 x AA (Mouse), 2 x AAA (Keyboard)
  • CONNECTIVITYWireless
  • SENSOR TYPEOptical
  • FREQUENCY2.4 GHz
  • PACKAGE QUANTITY1 Set
  • LIMITED WARRANTY1 Year
  • SCROLLER TYPEScroll Wheel
  • MAXIMUM WIRELESS RANGE33 feet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Logitech 980-000797 Z50 Portable Home Mini Speaker, White/Gray

Item #: B1954086

Not Yet Rated

Ships same day.

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Item #: WBB2245521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant