Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Microburst 3000 Dispenser with LumeCel™ Technology - Chrome - 1955230 - Pkg Qty 6

Rubbermaid® Microburst 3000 Dispenser with LumeCel™ Technology - Chrome - 1955230 - Pkg Qty 6

Item #: WBB2246399

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Quantity

Customers Also Viewed

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Rubbermaid® Microburst 3000 Dispenser with LumeCel™ Technology - Chrome - 1955230

Microburst® 3000 a Battery-Free Dispensing Systems.

Features
  • Rubbermaid Commercial Products introduces a revolutionary new technology to air care—the Microburst® 3000, powered by the LumeCel™ rechargeable energy system.
  • With easy, flexible programming, and world-class reliability, the Microburst 3000 offers an effective air freshening system that is now better and safer for the environment.


Product Specifications

  • WIDTH INCHES4-3/4
  • DEPTH INCHES5
  • HEIGHT INCHES8
  • COLOR FINISHChrome
  • BRANDRubbermaid® Commercial
  • CONSTRUCTIONPlastic
  • DESCRIPTIONMicroburst 3000 Battery-Free Dispensing Systems
  • MANUFACTURERS PART NUMBER1955230
  • MOUNT TYPEWall Mount
  • PACKAGE QUANTITY6
  • STYLEDispenser
  • TYPEAerosol
  • WEIGHT LBS1.1
  • VOLUME190 ml
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Disposable Gray Laminated Urinal Mat, DRIPSG, 30 Pack

Item #: B935733

Not Yet Rated

Usually ships in 5 to 8 days

$276.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Microburst 3000 Dispenser with LumeCel™ Technology - Chrome - 1955230 - Pkg Qty 6

Rubbermaid® Microburst 3000 Dispenser with LumeCel™ Technology - Chrome - 1955230 - Pkg Qty 6

Item #: WBB2246399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Rubbermaid® Microburst 3000 Dispenser with LumeCel™ Technology - Chrome - 1955230 - Pkg Qty 6

    Rubbermaid® Microburst 3000 Dispenser with LumeCel™ Technology - Chrome - 1955230 - Pkg Qty 6

    Price: $264.00

    Best Price: $42.95

    You Save: $221.05

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant