
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Long-lasting, economical, and ideal for general-purpose grinding, the 301B delivers a number of beneficial features in one compact package. Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, de-burr, port, and polish virtually anywhere!
Features:
Features:
- Powerful motor delivers 0.25 HP (0.19 kW) at 21,000 rpm free speed.
- Durable ball-bearing construction improves balance, reduces vibration, and ensures a longer life.
- Strong aluminum housing withstands tough operating conditions.
- Easy-to-use, integral safety-lock throttle lever prevents accidental start up.
- Front exhaust helps keep work surface clean
Weights & Dimensions
- Min Hose Size 3/8 in
- Length 5.27 in
- Weight 1.02 lbs
Product Details
- Exhaust Front
- CFM 24 CFM
- Description Air Angle Die Grinder
- Horsepower 0.25 HP
- Air Inlet Thread Size (NPT) 1/4" in
- Average Air Consumption 6 SCFM
- Brand Ingersoll Rand
- Package Quantity 1
- Free Speed 21000 rpm
- Style Right Angle
- Noise Output 92 dBA
- Manufacturers Part Number 301B
Customer Review
Product Q & A
There are no questions for this product.
Save $23.00 with this comparable product
Global Industrial Right Angle Die Grinder, 1/4" Air Inlet, 25000 RPM
Item #: B2383982
Not Yet Rated
Free Shipping
Ships in One Business Day
$71.95
compare items
Ingersoll Rand Air Angle Die Grinder, 1/4" Air Inlet, 21000 RPM, .25 HP
$94.95
- Product Information
- Customer Review
- Product Q&A
- Accessories