Hirsh 4 Shelf Bookcase 34-1/2"W x 13"D x 60"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for the home or work office. Bookcase features fully adjustable shelves for flexible storage solutions. Shelves adjust in 1" increments, and each offers a 200 lb. capacity. The bottom shelf is fixed. Welded steel construction offers a powder-coat finish for durability. Bookcase meets or exceeds ANSI/BIFMA performance and safety standards. GREENGUARD Gold certified.
PRICE
$319.95
1
1
Expected on or around 10/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 13 in |
| Height | 60 in |
| Weight | 57 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Black |
| Series | HL8000 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | 21993 |
| Number of Fixed Shelves | 1 |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | Greenguard Gold |