SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah

DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah

Item #: WB700176

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah
  • DeWALT® Impact Ready Socket Set, DW22812, 1/2" Drive, 10 Pieces

    $58.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Proto J74116 1/2" Drive 19 Piece Deep Impact Socket Set - 6 Point

    $380.95

    Free Shipping

$837.57 up to 34% OFF

Price: $551.00

$91.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DeWALT Impact Wrench Tool Only, DCF883B, 3/8" Square Drive, 20VMAX*, 0-2300 RPM, 130 ft-lbs

DeWALT Impact Wrench Tool Only, DCF883B, 3/8" Square Drive, 20VMAX*, 0-2300 RPM, 130 ft-lbs

Free Shipping

Ingersoll Rand W7150-K22 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 2 Batteries 5.0Ah 

Ingersoll Rand W7150-K22 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 2 Batteries 5.0Ah 

Free Shipping

DeWALT® Impact Ready Socket Set, DW22812, 1/2" Drive, 10 Pieces

DeWALT® Impact Ready Socket Set, DW22812, 1/2" Drive, 10 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 1/2" High Torque Impact Wrench With Ring Kit

Milwaukee® 1/2" High Torque Impact Wrench With Ring Kit

Free Shipping

DeWALT DCF880M2 20V Max Lithium Ion 1/2" Impact Wrench w/ Detent Pin 4.0AH Kit

DeWALT DCF880M2 20V Max Lithium Ion 1/2" Impact Wrench w/ Detent Pin 4.0AH Kit

Free Shipping

DeWALT DCF889HM2 20V Max Lithium Ion 1/2" High Torque Impact Wrench w/ Hog Ring 4.0AH Kit

DeWALT DCF889HM2 20V Max Lithium Ion 1/2" High Torque Impact Wrench w/ Hog Ring 4.0AH Kit

Free Shipping

DeWALT DCF887B 20V MAX XR Li-Ion Cordless Brushless 3 Speed 1/4" Impact Driver, Tool Only

DeWALT DCF887B 20V MAX XR Li-Ion Cordless Brushless 3 Speed 1/4" Impact Driver, Tool Only

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT® DWE402 4-1/2" (115mm) Small Angle Grinder

DeWALT® DWE402 4-1/2" (115mm) Small Angle Grinder

Free Shipping

Ingersoll Rand Straight Die Grinder, 1/4" Air Inlet, 25000 RPM, .88 HP

Ingersoll Rand Straight Die Grinder, 1/4" Air Inlet, 25000 RPM, .88 HP

Free Shipping

DeWalt® Lithium Ion LED Work Light, DCL040, LED bulb, 20VMAX* (Bare Tool)

DeWalt® Lithium Ion LED Work Light, DCL040, LED bulb, 20VMAX* (Bare Tool)

Free Shipping

NMC BL05 Large Circuit Breaker Lockout

NMC BL05 Large Circuit Breaker Lockout

DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)

DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)

Free Shipping

Proto J57-533 Dead Blow Compo-Cast® Combo Face Hammers - 48 oz

Proto J57-533 Dead Blow Compo-Cast® Combo Face Hammers - 48 oz

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J74116 1/2" Drive 19 Piece Deep Impact Socket Set - 6 Point

Proto J74116 1/2" Drive 19 Piece Deep Impact Socket Set - 6 Point

Free Shipping

DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah

The DCF899P2 20v MAX* XR Brushless High Torque 1/2" Impact Wrench Kit w. Detent Anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.

Features:
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
  • LED light with 20-second delay for increased visibility
  • Compact design of 8-13/16" in length and weighs only 7.2 lbs
  • 1/2" Anvil with detent pin (also available in hog ring)


  • Manufacturers Warranty :
    • 90 Day Money Back Guarantee
    • 1 Year Free Service Contract
    • (1) 3 Year Limited Warranty


Weights & Dimensions

  • Width 9.75 in
  • Chuck Size 1/2 in
  • Length 17.13
  • Height 9.75 in
  • Torque 700 ft-lbs lb-in
  • Weight 12.3 lbs
  • Drive Size 1/2 in

Product Details

  • LED Light yes
  • Anvil Type Pin Detent
  • Battery Type Lithium Ion
  • Number of Batteries Included 2
  • Voltage 20 V
  • Kit Kit
  • Description Impact Wrench
  • Number of Chargers Included 1
  • Brand DeWalt
  • Rate Of Impact (BPM) 2400
  • Style High Torque
  • Manufacturers Part Number DCF899P2

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Impact Ready Socket Set, DW22812, 1/2" Drive, 10 Pieces

$58.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah

DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah

Item #: WB700176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah
    DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah
    DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah
    DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah
    DeWALT DCF899P2 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil 5.0Ah
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant