SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Zep® White Hand Pump for Square Gallon Bottles - 666901

Zep® White Hand Pump for Square Gallon Bottles - 666901

Item #: WBB2255177

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.57

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zep® TKO Hand Cleaner, Gallon Bottle, 4/Case - R54824

Zep® TKO Hand Cleaner, Gallon Bottle, 4/Case - R54824

Rubbermaid® Enriched Lotion Antibacterial Hand Wash - 800ml - 2018582 - Pkg Qty 4

Rubbermaid® Enriched Lotion Antibacterial Hand Wash - 800ml - 2018582 - Pkg Qty 4

Oneshot® Liquid Hand Soap 800ml Lotion Soap With Moisturizer Refill - FG4013111 - Pkg Qty 4

Oneshot® Liquid Hand Soap 800ml Lotion Soap With Moisturizer Refill - FG4013111 - Pkg Qty 4

Zep Professional Walnut Paste Industrial Hand Cleaner W/ Scrubbing Shells - 4 Gal. Bottles - 1046476

Zep Professional Walnut Paste Industrial Hand Cleaner W/ Scrubbing Shells - 4 Gal. Bottles - 1046476

Zep® Cherry Bomb Hand Cleaner, Gallon Bottle, 4/Case - 95124

Zep® Cherry Bomb Hand Cleaner, Gallon Bottle, 4/Case - 95124

Zep® Reach Hand Cleaner, Gallon Bottle, 4/Case - 92524

Zep® Reach Hand Cleaner, Gallon Bottle, 4/Case - 92524

GOJO® Antibacterial Plum Foam Handwash - 2 Refills/Case - 1912-02

GOJO® Antibacterial Plum Foam Handwash - 2 Refills/Case - 1912-02

Zep® Shell Shock Hand Cleaner, Gallon Bottle, 4/Case

Zep® Shell Shock Hand Cleaner, Gallon Bottle, 4/Case

Zep Professional Cherry Classic Industrial Hand Cleaner W/ Pumice, 4 Gal. Bottles - 1046473

Zep Professional Cherry Classic Industrial Hand Cleaner W/ Pumice, 4 Gal. Bottles - 1046473

Zep Professional Orange Classic Industrial Hand Cleaner W/ Pumice, 4 Gal. Bottles - 1046475

Zep Professional Orange Classic Industrial Hand Cleaner W/ Pumice, 4 Gal. Bottles - 1046475

Global Industrial™ Liquid Hand Soap - Case Of Four 1 Gallon Bottles

Global Industrial™ Liquid Hand Soap - Case Of Four 1 Gallon Bottles

Global Industrial™ Foam Hand Soap - Case Of Four 1 Gallon Bottles

Global Industrial™ Foam Hand Soap - Case Of Four 1 Gallon Bottles

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ASI® Roval™ Automatic Soap Dispenser - 20364

ASI® Roval™ Automatic Soap Dispenser - 20364

Zep® White Hand Pump for Square Gallon Case - 666901

One gallon industrial hand pump with and extended fill chamber allowing for industrial use. White 30ml pump stroke. 1 oz. per pump. For use with Zep® industrial hand soaps (sold separately).

Product Details

  • Type Accessory
  • For Use With 1041522, 1041525, 1041532, 1049220 & 1049467
  • Package Quantity 1
  • Brand Zep
  • Description White Hand Pump
  • Manufacturers Part Number 666901
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • Does this work with low viscosity liquids? For example, I am looking for a pump to attach to a gallon jug of Mineral Oil.

    Question Asked By: Paul, October 15, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, October 22, 2020

      Hello, this pump is meant for water based liquids so it should be suitable for low viscosity. Thank you for your interest in our products.

  • How many oz. does is this pump desgined to dispense?

    Question Asked By: Nicole, July 30, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, July 31, 2020

      Hello, this unit dispenses 1 oz. per pump. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zep® White Hand Pump for Square Gallon Bottles - 666901

Zep® White Hand Pump for Square Gallon Bottles - 666901

Item #: WBB2255177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant