Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Articulating Tool Holder - Blue

Global Industrial™ Articulating Tool Holder - Blue

Item #: WB319402BL

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Articulating Tool Holder - Blue

This tool holder is designed to give you full tool storage and access where you need it most. The swivel and bend design adjusts to the appropriate location with a span of 20". The steel construction is both strong and durable for the toughest working conditions. The holder includes 28 slots and openings to store screwdrivers, hammers, wrenches, pliers, and more. May be used with an existing workbench and riser kit. 50 lbs. weight capacity. Blue color finish.

Product Specifications

  • WIDTH INCHES12-1/2
  • DEPTH INCHES6-7/16
  • Capacity Lbs. (Evenly Distributed)50
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • STYLE28 Tool Slots
  • INSIDE WIDTH INCHES12-1/4
  • INSIDE DEPTH INCHES6-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What are the length and width dimensions of the shelf?

    Question Asked By: Zerubbabel X. Avier, May 21, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, May 21, 2019

      Hello Zachary, the inside width is 12.25" and the inside depth is 6.375". The overall unit width is 12.5" and the overall depth is 6.425". Thank you for your interest in our product.

Popular item in this category

Global Industrial™ Articulating Tool Holder - Tan

Item #: WB319402BL

Not Yet Rated

Ships same day.

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Articulating Tool Holder - Blue

Global Industrial™ Articulating Tool Holder - Blue

Item #: WB319402BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Articulating Tool Holder - Blue
    Global Industrial™ Articulating Tool Holder - Blue
    Global Industrial™ Articulating Tool Holder - Blue
    Global Industrial™ Articulating Tool Holder - Blue
    Global Industrial™ Articulating Tool Holder - Blue
    Global Industrial™ Articulating Tool Holder - Blue

    Be the first to know about our special deals and events!

    Top