+

Customers Also Viewed
The plug in control is designed to maintain humidity levels for indoor applications including residential, office, commercial, and more. The unit should be mounted vertically in a position readily affected by temperature and humidity changes. The adjustable dial allows you to control the humidity levels for optimum comfort. The LCD display allows easy temperature and humidity level visibility. Do not expose the humidifier to hot surfaces, sunlight, or moisture. CSA and UL approved. White color finish.
Weights & Dimensions
- Depth 2-3/4 in
- Width 3 in
- Height 5-1/2 in
- Weight 0.4 lbs
Product Details
- Voltage 120 V
- Description Plug-in Dehumidistat
- Programmable Manual
- Amperage 3 A
- Type 1B Disconnection
- Operating Humidity Range 30 to 90
- Brand Global Industrial
- Hertz 50 / 60 Hz
- Manufacturers Part Number 246113
- Color Family White
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications UL, CSA, cETLus
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: STEVEN
Date: September 04, 2021
-
Reviewer: NICHOLAS
Date: May 31, 2021
Your review:
Does exactly what I wanted it to do. Keeps the basement at a good humidity. -
Reviewer: wally
Date: May 28, 2021
Your review:
I used this to control a portable dehumidfier that was stuck on. Now it runs when it should and shuts off when it should -
Reviewer: Bill
Date: March 05, 2021
Your review:
I ordered one and it worked well. I ordered two more for my son and daughter. These were initially backordered and then the order was cancelled. I then reordered them. At this point, they arrived quickly. They work great! -
Reviewer: PHILLIP
Date: August 15, 2020
Your review:
Works great my dehumidifier fan continues to run once it reaches the desired humidity level so this will Completely shut down the unit when I reach My desired humidity percentage -
Reviewer: RODNEY
Date: August 13, 2020
Your review:
Works like it says it does -
Reviewer: Nhung Pham
Date: July 22, 2020
Your review:
Loving it, now the humidifier only runs when this plug-in tells it to. We’re saving energy. -
Reviewer: J. R.
Date: July 11, 2020
Your review:
Works great stays between 1.5&2% ever since I installed it. Could not be easier. -
Reviewer: CHRIS
Date: July 08, 2020
Your review:
It works the way I want it to. Keeps the humidity at 44%. The only thing I don't like is it is a little hard to turn to set. But once set you don't have to worry about that anyway. Looks nice. -
Reviewer: Michael
Date: July 06, 2020
Your review:
It works really well. It holds my basement humidity within a 5 percent range and it correlates closely to another humidistat in my basement. After 1 week I am very happy with its performance. It was needed because my dehumidifier humidistat kept sticking on. So far this one has worked perfectly. Just turn your dehumidifier potentiometer on your dehumidifier up to high, Plug the dehumidifier control into a wall outlet and then plug the dehumidifier into it. It took the controller several hours to become adjusted to the temperature in my basement but after several adjustment I had it dialed in.
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Global Industrial® Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity
$32.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Warranty