take 10% off our everday low prices!

Offer applied at final checkout

+

Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

Item #: WB708332XL

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M
  • XL
  • L
  • S

XL

Frequently Purchased Together

  • Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

    $29.95

  • Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $25.00

Price: $8.75

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-10 $8.75 ea.
  • Buy 11-20 $7.95 ea.
  • Buy 21+ $6.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL, 100/Box, X-Large

These powder free industrial grade gloves are designed for individuals with latex allergies and support multiple applications including food service, maintenance, and more. The nitrile material provides puncture and chemical resistance for overall user safety. The textured glove surface provides tactile sensitivity while improving handling grip. The gloves are disposable providing maintenance ease, contaminant prevention, and user safety. The rolled cuff offers secure glove support and prevents slippage during use. Includes an ambidextrous design for user convenience. Latex free. Package quantity is 100/Box. Color finish is Blue. Size is X-Large. Thickness is 4 MIL. ISO, 21 CFR and ASTM approved.

Product Specifications

  • COLORBlue
  • BRANDGlobal Industrial™
  • DESCRIPTIONDisposable Nitrile Gloves
  • PACKAGE QUANTITY100 Gloves
  • SIZEXL
  • THICKNESS MIL4
  • TYPEIndustrial Disposable Gloves
  • PRICE PERBox
  • FINGER THICKNESS MIL4.7
  • GRADEIndustrial
  • MATERIAL WEIGHT5g
  • CUFF THICKNESS MIL2.8
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURETextured
  • TEXTUREDTextured
  • REGULATIONSISO, ASTM, 21 CFR
  • CUFF LENGTH9"
  • CUFF STYLERolled
  • BASE MODEL NUMBER708332
  • PALM THICKNESS MIL3.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

Item #: WB708332XL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large
    Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large
    Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large
    Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large
    Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large
    Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

    Be the first to know about our special deals and events!

    Top